Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 1,740 Nameplate RPM
Mfr # D2P2G
Zoro # G0395462
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 86.5 %
- RPM Range 1,701-1,800
- Nameplate RPM 1,740
- Motor Sub Application Compressors, Fans, Pumps
- Full Load Amps 2.2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D2P2G
- Zoro # G0395462
- UPC # 786382018290
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12 13/16 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.2 A, 145T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- SPEEDAIRE Compressor Oil, 1 qt (1WG49)
- GLOBAL G1SC-137-B One-Piece Clamping Collar (G1SC-137-B)
- OEM OEM 14503P King 1-1/2" Horizontal Oil Tank Gauge (14503P)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF24)
- U.S. Motors 3-Phase AC Motors