Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 145T Frame, 230V AC Voltage, 3,510/2,890 Nameplate RPM
Mfr # HD2P1E
Zoro # G7729090
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 5.0/2.5 A
- Overall Length 13 1/2 in
- Motor Thermal Protection None
- Motor Shaft Design Keyed
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD2P1E
- Zoro # G7729090
- UPC # 786382127053
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 1/2 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 230V AC, Full Load Amps 5.0/2.5 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, 5/16-24 (CFR5)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D51A10GWAV, Pressure Line, 10 micron (ZX-D51A10GWAV)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- WEATHERHEAD E Series Crimp-on End Fitting, 29096 (05E-606)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- LEESON 3-Phase Brake Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (122249.00)
- U.S. Motors General Purpose AC Motors