Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM
Mfr # U2P2D
Zoro # G4548065
original price:
$564.38
25% off
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # U2P2D
- Zoro # G4548065
- UPC # 782398805602
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 9/16 in |
Overall Length | 13 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.9-5.7/2.8 A, 145T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 931253EX FASTRAK SD (Deck 42") Zero Turn Mower Replacement Belt, B124LG (B124LG)
- SMC 10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-32)
- NTN NTN 6010M2UC3PX5, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010M2UC3PX5)
- DAYTON C148 V-Belt, 152" Outside Length, 7/8" Top Width, 1 Ribs (3GWR9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- U.S. Motors 3-Phase AC Motors