Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 3,495 Nameplate RPM
Mfr # D2P1H
Zoro # G0395620
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CCW
- Motor Service Factor 1.15
- Frame 145T
- No. of Speeds 1
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D2P1H
- Zoro # G0395620
- UPC # 786382093013
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Length Less Shaft | 10 9/16 in |
Shaft Dia. | 7/8 in |
Overall Length | 12 13/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,495, No. of Speeds 1, Voltage 200V AC, Full Load Amps 5.6 A, 145T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 9/16" To 1-1/16", Sae 10, 10PK (B10HS)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S31)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. Motors General Purpose AC Motors