Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM
Mfr # D2P2D
Zoro # G0395322
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Motor Application General Application
- Nameplate RPM 1,745
- Motor Thermal Protection None
- Motor Mounting Type Rigid Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D2P2D
- Zoro # G0395322
- UPC # 786382018276
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | General Purpose Motor |
RPM Range | 1,701-1,800 |
Motor Application | General Application |
Nameplate RPM | 1,745 |
Motor Thermal Protection | None |
Motor Mounting Type | Rigid Base |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
Full Load Amps | 2.8 A |
Motor Service Factor | 1 |
Voltage | 208-230/460V AC |
Phase | Three |
HP | 2 |
Frame | 145 |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, Voltage 208-230/460V AC, Full Load Amps 2.8 A, 145 Frame, Motor Service Factor 1, Motor Thermal Protection None, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS146-25K)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-100-100-KW)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411N)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS Motor, 7.5Hp, 208-230/460,184Jm, 3495 (DJ7P1DM)
- U.S. MOTORS Motor, 1/5-3/4Hp, 1075Rpm, 115V, Em5470 (5470)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- MARATHON 100 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1046A (GT1046A)
- U.S. Motors General Purpose AC Motors