Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 286T Frame, 230V AC Voltage, 885/725 Nameplate RPM
Mfr # D15P4D
Zoro # G7729063
product price: $3,476.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,476.99
Free 30-Day Returns
Key Features
- Full Load Amps 46.0/43.0 A
- Motor Enclosure Design Open Dripproof
- HP 15
- Ins. Class F
- Motor Shaft Rotation CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D15P4D
- Zoro # G7729063
- UPC # 786382118044
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 24 7/8 in |
Shaft Length | 4 5/8 in |
Length Less Shaft | 20 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 885, No. of Speeds 1, Voltage 230V AC, Full Load Amps 46.0/43.0 A, 286T Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Neoprene L Section Gearbelt (150L050)
- FESTO Compact Cylinder ADN-20-20-I-P-A (ADN-20-20-I-P-A)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (8CP)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U25P2D)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- U.S. Motors 3-Phase AC Motors