Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 284T Frame, 575V AC Voltage, 1,180 Nameplate RPM
Mfr # D15P3G
Zoro # G0393100
product price: $2,280.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,280.99
Free 30-Day Returns
Key Features
- Motor Frame Material Steel
- Voltage 575V AC
- Nominal Efficiency 91.7 %
- NEMA Design A
- Frame 284T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D15P3G
- Zoro # G0393100
- UPC # 786382097141
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 20 1/4 in |
Overall Length | 24 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 575V AC, Full Load Amps 14.8 A, 284T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #GYA107RRB (GYA107RRB)
- HHIP TPGH-21.51 TiN Coated C-6 Carbide Insert (2003-0021)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- LOCTITE Anti-Seize, 12 oz Spray Can, Graphite LB 8151™ (135541)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- TRANE 1/12HP 115V 775RPM 3Spd Motor (MOT19010)
- U.S. Motors General Purpose AC Motors