Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 284T Frame, 575V AC Voltage, 1,180 Nameplate RPM
Mfr # 8D15P3G
Zoro # G7726263
product price: $2,327.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,327.99
Free 30-Day Returns
Key Features
- Nominal Efficiency 91.7 %
- Voltage 575V AC
- Overall Length 27 11/16 in
- Length Less Shaft 23 1/16 in
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D15P3G
- Zoro # G7726263
- UPC # 786382120795
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 11/16 in |
Length Less Shaft | 23 1/16 in |
Manufacturers Warranty Length | 5 yr |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 575V AC, Full Load Amps 14.7 A, 284T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1087mm (SPZ1087)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- NTN Taper Roller Bearing Cup, 5 1/2in Bore (JHM720210)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- BALDOR-RELIANCE Baldor-Reliance Motor EWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, TEFC, F1 (EWDM3558T)
- U.S. Motors General Purpose AC Motors