Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 284T Frame, 230V AC Voltage, 1,185/980 Nameplate RPM
Mfr # HD15P3E
Zoro # G7727392
product price: $1,758.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,758.99
Free 30-Day Returns
Key Features
- Shaft Dia. 1 7/8 in
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Shaft Design Keyed
- RPM Range 1,101-1,200
- Motor Mounting Type Rigid Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD15P3E
- Zoro # G7727392
- UPC # 786382120900
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Overall Length | 27 1/2 in |
Length Less Shaft | 22 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230V AC, Full Load Amps 37.0/18.5 A, 284T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- DDS Shaft Seal, 60 x 80 x 7 mm., TCV, Fluoro Rubber (60807TCV)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1 in ID x 1-1/4 in OD x 1/8 in W, Nitrile Lip (9815)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19251200)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Motor, 1/5-3/4Hp, 1075Rpm, 115V, Em5470 (5470)
- U.S. MOTORS Motor, 1/4Hp, 825Rpm, 208-230V, 5.6"Dia (1874)
- U.S. MOTORS Motor, 1/3Hp, 1075Rpm, 208/230V, Em1861 (1861)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC (EJMM3710T)
- U.S. Motors 3-Phase AC Motors