Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 284T Frame, 200V AC Voltage, 1,185 Nameplate RPM
Mfr # D15P3H
Zoro # G0392985
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,409.99
Free 30-Day Returns
Key Features
- Overall Length 24 7/8 in
- Nameplate RPM 1,185
- Standards CSA Certified, ENERGY cURus
- Shaft Length 4 5/8 in
- Nominal Efficiency 91.7 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D15P3H
- Zoro # G0392985
- UPC # 786382095024
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 7/8 in |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 20 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 200V AC, Full Load Amps 44.0 A, 284T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Coupling Chain Hub, 1 7/16-in. Fnshd Bore w/Keyway and 2 Set Screws, 16 Teeth (5016 X 1 7/16)
- DYNABRADE Shroud, 3 In. (50771)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517 1-1/2)
- CAMPBELL HAUSFELD VT PO 2HP SVC PUMP w/FLYWHEEL (VT4823)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- BALDOR-RELIANCE Baldor-Reliance Motor M3602, .75HP, 850RPM, 3PH, 60HZ, 184, 3535M, TEFC, F1 (M3602)
- U.S. Motors 3-Phase AC Motors