Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage
Mfr # C15P1DCR
Zoro # G0402024
product price: $2,071.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,071.99
Free 30-Day Returns
Key Features
- Motor Shaft Design Keyed
- Length Less Shaft 22 9/16 in
- Ins. Class F
- Voltage 208-230/460V AC
- Shaft Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C15P1DCR
- Zoro # G0402024
- UPC # 786382107130
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 22 9/16 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 3/4 in |
Overall Length | 26 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 40.0-35.0/17.5 A, 254TC Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- FESTO Clamping Plate EV-20/75-DP (EV-20/75-DP)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- U.S. Motors General Purpose AC Motors