Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # U15P2DCR
Zoro # G2229781
product price: $1,421.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Full Load Amps 40.0-37.0/18.4 A
- Motor Service Factor 1.25
- Footnotes 5,10
- Frame Material Aluminum
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U15P2DCR
- Zoro # G2229781
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 23 15/16 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 20 3/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 40.0-37.0/18.4 A, 254TC Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (71-3C16-16EF)
- ENERPAC Rc50Rw50Mrw50 Standard Repair Kit (RW5K50)
- ENERPAC Seal Kit 40 Kn S/A Metric/Imperial (CST40K)
- AMERICAN FORGE & FOUNDRY Grease Guns - Pneumatic Continuous Flow (8605)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS , ODP, 15 HP, 3-Phase, 1775 RPM Motor, (D15P2D)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM2513T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M, OPSB, F2 (EFM2513T)
- U.S. Motors 3-Phase AC Motors