Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 254T Frame, 460V AC Voltage, 3,540 Nameplate RPM
Mfr # 8D15P1C
Zoro # G7725688
product price: $1,339.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,339.99
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Motor Design 3-Phase
- Shaft Dia. 1 5/8 in
- Motor Shaft Rotation CW/CCW
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D15P1C
- Zoro # G7725688
- UPC # 786382121693
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 21 1/16 in |
Overall Length | 25 1/16 in |
Manufacturers Warranty Length | 5 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 460V AC, Full Load Amps 17.4 A, 254T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-S-25-200-P-A (DSNU-S-25-200-P-A)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N841)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (MSF-40)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD (AK49 X 3/4)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- RELIANCE FB56 3PH 1/2HP 1725RPM 5/8IN 575V-AC AC MOTOR (P56X1324G)
- U.S. Motors General Purpose AC Motors