Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM
Mfr # U15P2D
Zoro # G4524475
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,543.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # U15P2D
- Zoro # G4524475
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 23 7/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 19 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 37.0/18.4 A, 254T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-181-Z Set Screw Collar (GSC-181-Z)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- FESTO Standards-Based Cylinder DSNU-16-50-P-A (DSNU-16-50-P-A)
- U.S. MOTORS Motor, 1/5-1/2Hp, 1075Rpm, 208/230V, Em5465 (5465)
- U.S. MOTORS Motor, 115/208-230V, 1Ph, 1/10Hp, 1550Rpm (1470P)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS Motor, 20Hp 1800Rpm, 208-230/460/3,256T (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Motor, 1/4Hp, 1725Rpm, 115V, Motor, Em8000 (8000)
- U.S. Motors General Purpose AC Motors