Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,775 Nameplate RPM
Mfr # D15P2H
Zoro # G0393152
product price: $1,192.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Length Less Shaft 15 1/8 in
- Nominal Efficiency 93 %
- Ins. Class F
- Hz 60 Hz
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D15P2H
- Zoro # G0393152
- UPC # 786382016845
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 15 1/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Overall Length | 19 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 200V AC, Full Load Amps 42.0 A, 254T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, SK Bushing, 3.75"O.D. (1B34SH)
- ZORO SELECT Service Kit (SK-2750)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- BALDOR-RELIANCE Handling Motor, 2 HP, 1755 rpm, 3-Phase (VEUHM3558T)
- U.S. Motors General Purpose AC Motors