Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 215T Frame, 575V AC Voltage, 3,506 Nameplate RPM
Mfr # D15P1G
Zoro # G0393335
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application General Application
- Motor Shaft Rotation CCW
- Motor Mounting Type Rigid Base
- NEMA Design B
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D15P1G
- Zoro # G0393335
- UPC # 786382016814
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 15 15/16 in |
Length Less Shaft | 12 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,506, No. of Speeds 1, Voltage 575V AC, Full Load Amps 14.2 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Keyed, 30mm, Steel, OD 54 mm, W 15 mm (MSPK-30-F)
- ZORO SELECT Strainer, Suction, 1/2 In (24W720)
- PARKER Piston Seal Kit (PK3254MA01)
- CAMPBELL HAUSFELD IND Coupler And Plug, 1/4" (MP515500AV)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3520M, TENV, F1 (VWDM3542-5)
- U.S. Motors General Purpose AC Motors