Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 575V AC Voltage, 1,725 Nameplate RPM
Mfr # T13S2GCR
Zoro # G0391305
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, CSA Certified, UL Listed
- Shaft Length 1 15/16 in
- Full Load Amps 0.59 A
- No. of Speeds 1
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T13S2GCR
- Zoro # G0391305
- UPC # 786382040574
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 15/16 in |
Length Less Shaft | 8 15/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.59 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- SKF SKF-6310 2Z/C3, Single Row Ball Brgs, 6310 2ZC3 (6310 2Z/C3)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (5VNJ6)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- U.S. Motors 3-Phase AC Motors