Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 575V AC Voltage, 1,140 Nameplate RPM
Mfr # T12S3G
Zoro # G0391229
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Design B
- Nameplate RPM 1,140
- No. of Speeds 1
- Max. Ambient Temp. 40 Degrees C
- Length Less Shaft 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T12S3G
- Zoro # G0391229
- UPC # 786382071653
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 15/16 in |
Overall Length | 11 7/8 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.85 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- GATES XPC2800 Metric V-Belt, 2800mm Outside Length, 22mm Top Width, 1 Ribs (XPC2800)
- BOSTON GEAR SpurGear, 24DP, 20PA, 12Teeth, Brass (Y2412)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. Motors 3-Phase AC Motors