Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 100 HP, 445U Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # A100P2C
Zoro # G0391369
product price: $18,557.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,557.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,785
- Motor Shaft Design Keyed
- Max. Ambient Temp. 40 Degrees C
- Nominal Efficiency 95.8 %
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A100P2C
- Zoro # G0391369
- UPC # 786382011208
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 7/8 in |
Shaft Length | 8 5/8 in |
Overall Length | 44 1/2 in |
Length Less Shaft | 35 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 109.0 A, 445U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (6L313)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-119)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- U.S. Motors 3-Phase AC Motors