Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 100 HP, 444T Frame, 575V AC Voltage, 1,185 Nameplate RPM
Mfr # 8P100P3GB
Zoro # G0391122
product price: $17,399.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,399.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- NEMA Design B
- Motor Shaft Rotation CW/CCW
- Shaft Length 8 1/2 in
- Full Load Amps 99.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8P100P3GB
- Zoro # G0391122
- UPC # 786382008611
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 8 1/2 in |
Manufacturers Warranty Length | 5 yr |
Shaft Dia. | 3 3/8 in |
Overall Length | 45 7/8 in |
Length Less Shaft | 37 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 575V AC, Full Load Amps 99.0 A, 444T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Removable Base Regreasable Bearings, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6-Ball Automotive Coupler 1/4" x 3/8" Std Hose Barb 10PCS (TC1438BB6-B10-P)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- SOLBERG Filter Element, Paper, 2 Microns (244P)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3211TA)
- U.S. Motors General Purpose AC Motors