Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 100 HP, 404TS Frame, 575V AC Voltage, 1,780 Nameplate RPM
Mfr # D100P2GS
Zoro # G0391524
product price: $5,437.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$5,437.99
Free 30-Day Returns
Key Features
- Shaft Dia. 2 1/8 in
- Max. Ambient Temp. 40 Degrees C
- Nameplate RPM 1,780
- Motor Thermal Protection None
- Frame 404TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D100P2GS
- Zoro # G0391524
- UPC # 786382097653
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 25 1/4 in |
Shaft Length | 4 1/4 in |
Overall Length | 29 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 575V AC, Full Load Amps 90.0 A, 404TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- SMC Speed Exhaust Control Valve, 1/4 Tube, 1/8 (ASV310F-N01-07S)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D188)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 16 oz (D101-A)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- LEESON 2Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 145Tc Frame, Tefc (120274.00)
- U.S. Motors 3-Phase AC Motors