Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 100 HP, 404T Frame, 575V AC Voltage, 1,780 Nameplate RPM
Mfr # D100P2G
Zoro # G0391439
product price: $5,436.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$5,436.99
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- HP 100
- Overall Length 34 in
- Motor Thermal Protection None
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D100P2G
- Zoro # G0391439
- UPC # 786382015718
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34 in |
Shaft Length | 7 1/4 in |
Shaft Dia. | 2 7/8 in |
Length Less Shaft | 26 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 575V AC, Full Load Amps 90.0 A, 404T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 1)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU4 (HPRPMK23S)
- ARO Manifold, 4 Station (M34M04-04)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- ATB 3Ph 045Kw 2900Rpm 58In 200VAc Ac Motor (VAFU 71/2C-11)
- U.S. Motors General Purpose AC Motors