Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 286U Frame, 460V AC Voltage, 890 Nameplate RPM
Mfr # A10P4C
Zoro # G0391962
product price: $5,087.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,087.99
Free 30-Day Returns
Key Features
- Overall Length 27 3/4 in
- RPM Range 0-1,000
- Motor Thermal Protection None
- Nominal Efficiency 90.2 %
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A10P4C
- Zoro # G0391962
- UPC # 786382011277
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 3/4 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 7/8 in |
Length Less Shaft | 22 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 890, No. of Speeds 1, Voltage 460V AC, Full Load Amps 14.4 A, 286U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- LAFERT 3Ph 2.5Hp 1120Rpm 1-1/8In 208-230/440-460V-Ac Ac Motor (AF 100L S6)
- U.S. Motors General Purpose AC Motors