Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 284U Frame, 460V AC Voltage, 1,185 Nameplate RPM
Mfr # A10P3C
Zoro # G0391463
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,844.99
Free 30-Day Returns
Key Features
- Frame 284U
- Voltage 460V AC
- Motor Application General Application
- Full Load Amps 12.4 A
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # A10P3C
- Zoro # G0391463
- UPC # 786382011260
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 7/8 in |
Overall Length | 27 3/4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 22 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.4 A, 284U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- HARVEY THREAD CUT OIL 1PT (016215)
- BREEZE Hose Clamp, CT, SAE 52,410SS, PK10 (CT 9452 B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- U.S. Motors General Purpose AC Motors