Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 256U Frame, 460V AC Voltage, 1,780 Nameplate RPM
Mfr # A10P2C
Zoro # G0391804
product price: $2,448.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,448.99
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Hz 60 Hz
- Motor Mounting Type Rigid Base
- Motor Service Factor 1.15
- Full Load Amps 11.9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # A10P2C
- Zoro # G0391804
- UPC # 786382011253
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/4 in |
Length Less Shaft | 20 15/16 in |
Overall Length | 24 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 460V AC, Full Load Amps 11.9 A, 256U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Cutting Oil, 16 oz, Squeeze Bottle (01216)
- NSK NSK-6904ZZ, 6900 Series Ball Bearing, 6904ZZ (6904ZZ)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 1in 25.4mm (SBP205-16G)
- ALEMITE Grease Fitting, 1/8"-27 PTF Spl Short (A1669)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- U.S. Motors General Purpose AC Motors