Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 256T Frame, 575V AC Voltage, 1,185 Nameplate RPM
Mfr # D10P3G
Zoro # G0391682
product price: $1,558.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,558.99
Free 30-Day Returns
Key Features
- Phase Three
- CC Number CC030A
- Frame 256T
- Motor Sub Application Compressors, Fans, Pumps
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D10P3G
- Zoro # G0391682
- UPC # 786382016005
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 15 1/8 in |
Overall Length | 19 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 575V AC, Full Load Amps 10.2 A, 256T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (FE1008SF)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 25" (3V250)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- U.S. Motors General Purpose AC Motors