Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 256T Frame, 575V AC Voltage, 1,180 Nameplate RPM
Mfr # CD10P3G
Zoro # G7726729
product price: $1,513.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,513.99
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Motor Application General Application
- RPM Range 1,101-1,200
- Motor Mounting Type Rigid Base
- Overall Length 25 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD10P3G
- Zoro # G7726729
- UPC # 786382128289
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 25 1/16 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 21 1/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 575V AC, Full Load Amps 10.0 A, 256T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 72 in Outside Length, 7/8 in Top Width, 1 Ribs (CX68)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- CHASEBURG MANUFACTURING 2"-Dia. Steel Post Pounder (F15)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- U.S. Motors General Purpose AC Motors