Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 256T Frame, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # 8D10P3C
Zoro # G7726114
product price: $1,691.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,691.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Mounting Position Horizontal
- Full Load Amps 12.4 A
- Phase Three
- Motor Shaft Design Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D10P3C
- Zoro # G7726114
- UPC # 786382121792
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 21 1/16 in |
Overall Length | 25 1/16 in |
Manufacturers Warranty Length | 5 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.4 A, 256T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDME106-1000)
- EVERCOAT All Purp Filler Wht 1Qt (100570)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH18 B)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VF32)
- U.S. Motors General Purpose AC Motors