Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 256T Frame, 200V AC Voltage, 1,185 Nameplate RPM
Mfr # D10P3H
Zoro # G0391655
product price: $1,423.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,423.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,185
- Inverter Rated Yes
- CC Number CC030A
- Full Load Amps 28.8 A
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D10P3H
- Zoro # G0391655
- UPC # 786382094980
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 in |
Length Less Shaft | 15 1/8 in |
Overall Length | 19 1/8 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 200V AC, Full Load Amps 28.8 A, 256T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel32MP-32FPX (1404-32-32)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010ON, Pressure Line, 10 micron, Outside-In (MF0060202)
- SKF Tapered Roller Bearings (L44643)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE150-18-445T-F2, GP, TEFC, Rigid, 3 PH, F2, 445T, RB (PEWWE150-18-445T-F2)
- U.S. Motors 3-Phase AC Motors