Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215TC Frame, 575V AC Voltage, 3,525 Nameplate RPM
Mfr # S10P1GC
Zoro # G0391935
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 90.2 %
- Motor Service Factor 1.15
- Motor Mounting Position Horizontal
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # S10P1GC
- Zoro # G0391935
- UPC # 786382114916
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19 3/8 in |
Length Less Shaft | 16 1/4 in |
Shaft Length | 3 1/16 in |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 575V AC, Full Load Amps 9.4 A, 215TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- ADAPTALL Hose Adapter, 8 mm, Metric, 1/8", NPT (9235-08x1.0-02)
- DAYTON B144 V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (3X651)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- MARATHON 100 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1046A (GT1046A)
- U.S. Motors 3-Phase AC Motors