Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215TC Frame, 575V AC Voltage, 1,760 Nameplate RPM
Mfr # S10P2GCR
Zoro # G0391859
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 3/8 in
- Shaft Length 3 1/8 in
- CC Number CC030A
- Frame 215TC
- Nameplate RPM 1,760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # S10P2GCR
- Zoro # G0391859
- UPC # 786382116002
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 1/8 in |
Overall Length | 19 3/8 in |
Length Less Shaft | 16 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 575V AC, Full Load Amps 9.5 A, 215TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS400K000030)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928028012, Return Line, 200 micron, Outside-In (MF0578504)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3587T)
- U.S. Motors 3-Phase AC Motors