Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230V AC Voltage, 3,515/2,895 Nameplate RPM
Mfr # HD10P1EC
Zoro # G7732800
product price: $984.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$984.99
Free 30-Day Returns
Key Features
- Overall Length 20 3/8 in
- Motor Mounting Type Rigid Base
- Full Load Amps 23.5/11.8 A
- Hz 60/50 Hz
- Shaft Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD10P1EC
- Zoro # G7732800
- UPC # 786382123079
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 3/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 17 1/2 in |
Shaft Length | 2 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,515, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.5/11.8 A, 215TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 (NPQM-Y-Q10-E-P10)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208J-N)
- INGERSOLL-RAND Stylus Course Point (TP-EP51-517)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT16)
- U.S. Motors General Purpose AC Motors