Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1,760 Nameplate RPM
Mfr # S10P2G
Zoro # G0391813
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Nameplate RPM 1,760
- Hz 60 Hz
- Motor Mounting Position Horizontal
- Motor Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # S10P2G
- Zoro # G0391813
- UPC # 786382114695
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 15 1/2 in |
Overall Length | 18 7/8 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 575V AC, Full Load Amps 9.5 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6311 2RS, Single Row Ball Brgs, 6311 2RS (6311 2RS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1010 OH)
- DODGE A94 BELT DRIVE COMPONENTS (107924)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3587T)
- U.S. Motors 3-Phase AC Motors