Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1,760 Nameplate RPM
Mfr # D10P2G
Zoro # G0391761
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Motor Enclosure Design Open Dripproof
- Full Load Amps 9.8 A
- CC Number CC030A
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D10P2G
- Zoro # G0391761
- UPC # 786382015978
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 12 9/16 in |
Overall Length | 15 15/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 575V AC, Full Load Amps 9.8 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SPHC6-6F)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 45 (6802-04-06)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- MARATHON MOTORS 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (364TTFCD6036)
- U.S. Motors General Purpose AC Motors