Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230V AC Voltage, 3,528/2,909 Nameplate RPM
Mfr # CD10P1E
Zoro # G7726342
product price: $1,060.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- CC Number CC030A
- Voltage 230V AC
- Motor Mounting Type Rigid Base
- Motor Mounting Position Horizontal
- Overall Length 19 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD10P1E
- Zoro # G7726342
- UPC # 786382122065
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19 11/16 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,528, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.6/11.8 A, 215T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6000-2RS BERLISS)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (5642)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2534T, 30HP, 3510RPM, 3PH, 60HZ, 284JM, 3948M, OPSB, F (EJMM2534T)
- U.S. Motors General Purpose AC Motors