Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230V AC Voltage, 1,770/1,465 Nameplate RPM
Mfr # HD10P2E
Zoro # G7726141
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$861.99
Free 30-Day Returns
Key Features
- Overall Length 19 5/8 in
- Motor Thermal Protection None
- HP 10
- NEMA Design B
- Motor Application General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD10P2E
- Zoro # G7726141
- UPC # 786382122942
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19 5/8 in |
Length Less Shaft | 16 1/4 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, Full Load Amps 25.7/12.8 A, 215T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD92)
- MARATHON MOTORS GP Mtr, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5913)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 56C Frame, 230V AC Voltage, 3,450 Nameplate RPM (T3P1ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- WEG 3-Phase General Purpose Motor, 5 HP, 254T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00509ET3E254T-W22)
- U.S. Motors General Purpose AC Motors