Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230V AC Voltage, 1,770/1,465 Nameplate RPM
Mfr # CD10P2E
Zoro # G7726080
product price: $936.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$936.99
Free 30-Day Returns
Key Features
- Shaft Length 3 3/8 in
- Inverter Rated Yes
- Motor Mounting Type Rigid Base
- Voltage 230V AC
- Overall Length 19 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD10P2E
- Zoro # G7726080
- UPC # 786382122072
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Overall Length | 19 11/16 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, Full Load Amps 25.7/12.8 A, 215T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-600)
- KOYO Ball Bearing Over 100MM (6212 2Z)
- LEESON Pressure Washer Motor, 1-1/2 hp, 1740 RPM (113266.00)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (36VF38)
- U.S. Motors 3-Phase AC Motors