Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 10 HP, 213T Frame, 200V AC Voltage, 3,512 Nameplate RPM
Mfr # D10P1H
Zoro # G0391953
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- RPM Range 3,001-3,600
- Inverter Rated Yes
- Motor Thermal Protection None
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D10P1H
- Zoro # G0391953
- UPC # 786382094713
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 12 9/16 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 15 15/16 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,512, No. of Speeds 1, Voltage 200V AC, Full Load Amps 27.5 A, 213T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- ZORO SELECT Variable Pitch V-Belt Pulley, 4.75" O.D. (1VP50X1/2)
- GLOBAL G2SC-250-SS Two-Piece Clamping Collar (G2SC-250-SS)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5K410)
- U.S. Motors 3-Phase AC Motors