Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,525 Nameplate RPM
Mfr # U1P1G
Zoro # G0393633
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Motor Sub Application Blowers, Compressors, Direct Connected Equipment, Fans, Pumps
- Standards CSA Certified, ENERGY cURus
- Motor Shaft Rotation CW/CCW
- Nominal Efficiency 80 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # U1P1G
- Zoro # G0393633
- UPC # 786382117412
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 1/16 in |
Overall Length | 12 15/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.1 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-600 Timing Belt, 100-S5M-600 (100-S5M-600)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK90X 1 3/8 (2BK90X 1 3/8)
- DIXON AirChief Auto FNPT, 3/4", Coupler, 3/4", BR (DC7026)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (BX108)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- LEESON 3-Phase General Purpose Motors, 1/2 HP, S56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (102860.00)
- U.S. Motors 3-Phase AC Motors