Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM
Mfr # H1P3D
Zoro # G0402130
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Material Cast Iron
- HP 1
- Standards CE, CSA Certified, UL Listed
- NEMA Design B
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # H1P3D
- Zoro # G0402130
- UPC # 786382028510
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | General Purpose Motor |
Motor Frame Material | Cast Iron |
HP | 1 |
Standards | CE, CSA Certified, UL Listed |
NEMA Design | B |
Frame | 145T |
Motor Thermal Protection | None |
Phase | Three |
Motor Application | General Application |
Motor Bearings | Ball |
Full Load Amps | 3.6-3.5/1.8 A |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Nominal Efficiency | 82.5 % |
Motor Service Factor | 1.15 |
Hz | 60 Hz |
Max. Ambient Temp. | 40 Degrees C |
Nameplate RPM | 1,200 |
Motor Design | 3-Phase |
RPM Range | 1,101-1,200 |
Ins. Class | B; F |
Voltage | 208-230/460V AC |
Usable @ 208V | Yes |
Bearing Protection | Double Shields |
Removable Base | Regreasable Bearings |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,200, Voltage 208-230/460V AC, Full Load Amps 3.6-3.5/1.8 A, 145T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B; F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Removable Base Regreasable Bearings, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 370mm PL, T74 (370-5M-15)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 182 Frame, 1,740 Nameplate RPM (5K485)
- CAMOZZI Series 3 Manual Valve, 3/2-Way Nc, 1/8" Ports, Switch, Bistable, NPTF Ports (338-990TF)
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3616T)
- U.S. Motors General Purpose AC Motors