Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM
Mfr # HR09
Zoro # G4541196
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HR09
- Zoro # G4541196
- UPC # 786382087975
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Overall Length | 12 13/16 in |
Manufacturers Warranty Length | 2 yr |
Length Less Shaft | 10 9/16 in |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.1-3/1.5 A, 143T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203 2ZC3, Single Row Ball Brgs, 6203 2ZC3 (6203 2ZC3)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 5 Ribs - 5/5VX1060 (5R5VX1060)
- DAYTON A65 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (5A291)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS Motor, 1/5Hp 208/230V 825Rpm, Emca3412 (CA3412)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS Motor, 10Hp, 208-230/460V, 1800Rpm, 215T (D10P2D)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- U.S. Motors General Purpose AC Motors