Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 1/2 HP, 182 Frame, 460V AC Voltage, 3,555 Nameplate RPM
Mfr # A32P1C
Zoro # G0391000
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 460V AC
- No. of Speeds 1
- Overall Length 15 13/16 in
- Motor Design 3-Phase
- Motor Frame Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # A32P1C
- Zoro # G0391000
- UPC # 786382012007
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15 13/16 in |
Length Less Shaft | 13 9/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,555, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.2 A, 182 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-50-SC-PA66-BK)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-05-01)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm 2Sp Mtr (3900-2032-000)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3219T)
- U.S. Motors 3-Phase AC Motors