Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230V AC Voltage, 1,760/1,440 Nameplate RPM
Mfr # U32P2DC
Zoro # G7726692
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class F
- Full Load Amps 4.3/2.2 A
- Shaft Length 2 in
- Motor Shaft Design Keyed
- Shaft Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U32P2DC
- Zoro # G7726692
- UPC # 786382087593
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/8 in |
Overall Length | 13 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230V AC, Full Load Amps 4.3/2.2 A, 145TC Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- CONTINENTAL 3/8" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-15-11)
- GATES Predator PowerBand Belts, 2/5VP750 (2/5VP750)
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS Motor, 1/5-3/4Hp, 1075Rpm, 115V, Em5470 (5470)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Motor, 115/208-230V, 1Ph, 1/10Hp, 1550Rpm (1470P)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. Motors General Purpose AC Motors