Shop All 3-Phase AC Motors
This Product is Discontinued
U.S. Motors
3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (Discontinued)
Mfr # U32P2D
Zoro # G4606341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U32P2D
- Zoro # G4606341
- UPC # 786382087661
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 13 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.5-4.3/2.1 A, 145T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.