Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 208-230/460V AC Voltage
Mfr # C32P1DCR
Zoro # G0399985
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, ENERGY cURus
- Ins. Class F
- Motor Mounting Position Vertical
- Motor Shaft Design Keyed
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # C32P1DCR
- Zoro # G0399985
- UPC # 786382107055
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 in |
Length Less Shaft | 13 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,505, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.2-3.9/1.9 A, 143TC Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Check, 1/4 In NPT (104104-C02)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- FESTO Intermediate Position Module DADM-EP-G6-16 (DADM-EP-G6-16)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3541)
- U.S. Motors General Purpose AC Motors