Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 230V AC Voltage, 3,505/2,890 Nameplate RPM
Mfr # HD32P1E
Zoro # G7726519
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60/50 Hz
- Motor Frame Material Cast Iron
- Frame 143T
- CC Number CC030A
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD32P1E
- Zoro # G7726519
- UPC # 786382127091
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 13 1/2 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,505, No. of Speeds 1, Voltage 230V AC, Full Load Amps 3.9/1.9 A, 143T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3500mm L - 14MGT-3500-20 (200G14M3500)
- HERITAGE Button Head Fitting, 1/4"-18NPTF, SS PV (H1186S)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-33)
- WESTWARD Fitting, 45 Deg., M8x1mm Thread Size, PK10 (52NZ63)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- SIEMENS 3PH 15KW 2000RPM 42MM 70NM 350/398/459V-AC SERVO MOTOR (1PH7131-2NF32-0BK0)
- U.S. Motors General Purpose AC Motors