Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Brake Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM
Mfr # BMU1P2DCR
Zoro # G7731050
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Material Steel
- Hz 60/50 Hz
- Shaft Length 1 97/100 in
- Motor Shaft Design Keyed
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # BMU1P2DCR
- Zoro # G7731050
- UPC # 786382118549
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 97/100 in |
Overall Length | 17 15/16 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 16 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 208-230/460V AC, 3.1-3.0/1.5 A Full Load Amps, 143 Frame, Usable @ 208V Yes, 60/50 Hz Hz, Motor Service Factor 1.25, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Inverter Rating 10:1, 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01447, Pressure Line, 10 micron, Outside-In (MF0059664)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT77)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- BALDOR-RELIANCE Baldor-Reliance Motor CNM3457, .33HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TENV, F1 (CNM3457)
- U.S. Motors 3-Phase AC Motors