Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Brake Motor, 1 1/2 HP, 145 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM
Mfr # BMU32P2DCR
Zoro # G7726589
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 145
- Nominal Efficiency 86.5 %
- No. of Speeds 1
- Max. Ambient Temp. 40 Degrees C
- Overall Length 17 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # BMU32P2DCR
- Zoro # G7726589
- UPC # 786382118570
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17 15/16 in |
Shaft Length | 1 97/100 in |
Length Less Shaft | 16 in |
Shaft Dia. | 7/8 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 208-230/460V AC, 4.5-4.3/2.1 A Full Load Amps, 145 Frame, Usable @ 208V Yes, 60/50 Hz Hz, Motor Service Factor 1.25, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Inverter Rating 10:1, 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN16H, Pressure Line, 6 micron (ZX-HC9600FKN16H)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod (211321)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NFW150-10-G)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2D)
- U.S. MOTORS US Motors Unimount® TEFC, 2 HP, 3-Phase, 1750 RPM Motor, U2P2D (U2P2D)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3770T-5, 7.5 HP, 1770 RPM, 213T Frame, C-Face Mount, TEFC, 575 Volts (EM3770T-5)
- U.S. Motors General Purpose AC Motors