Shop All Belt Drive Motors
U.S. Motors
3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # D32PA1AH9
Zoro # G800980547
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- No. of Speeds 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D32PA1AH9
- Zoro # G800980547
- UPC # 786382110475
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 12 5/16 in |
Length Less Shaft | 10 7/16 in |
Body Dia. | 6 1/2 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Resilient Ring Dia. | 2 1/2 in |
Description
Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, 4.7-4.4/ 2.2 A Full Load Amps, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50115N-6-M5-PK5)
- PREVOST High-Flo High Flow Coupler, 1/4" FNPT (ESI 071201)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ12 B)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- HESSAIRE Motor, Dayton, For 484X49, 484X58 (B250-8)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (RS2014)
- CENTURY CS Rigid Base Motor (B697)
- CENTURY 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H841V1)
- CENTURY 3-Phase Belt Drive Motor, 3/4, 1/3 HP, 56FR Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM (H657V1)
- U.S. Motors Belt Drive Motors