Us Lock

2050 GR2 2-3/4 in. Backset US10B Storeroom Lever SC1


product price: $68.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Certified to ANSI/BHMA Standard A156.2. Recommended for commercial applications for barrier-free access. When used as a replacement lock only a screwdriver is needed. Non-handed levers meet California Fire Code requirements for maximum 1/2 in. door-to-handle spacing when installed on 1-3/4 in. T doors. Independent lever return springs prevent lever sag.Finish: US10B oil rubbed bronzeFunction: storeroomFeature: non-clutchedHandle shape: leverBackset: 2-3/4 in. standardLatch faceplate: 1-1/8 in. x 2-1/4 in.ASA strikeKeyway: SC1Door thickness: 1-3/8 in. to 1-3/4 in. 35 mm to 45 mmRemovable through-boltsUL fire rating: 3-hoursANSI grade-2Limited lifetime warranty
Cancer and Reproductive Harm www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.